Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, Heavy Dty, Blk Oxide, #36

  • Zoro #: G0542604
  • Mfr #: 49406

$1.50 /ea

Order in multiples of 12

  • Application: For Alloy, Carbon And Tool Steels And Cast Iron
  • Point Type: Split point
  • Grade: Heavy Duty
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #49406 Specifications

  • Zoro #: G0542604
  • Mfr #: 49406
Application: For Alloy, Carbon And Tool Steels And Cast Iron Point Type: Split point
Grade: Heavy Duty Drill Bit Size: #36
Drill Bit Material: High Speed Steel Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Flute Length: 13/16"
Drill Bit Dimension Type: Wire Drill Bit Finish: Black Oxide
Shank Dia.: 0.1065" Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 3xD List Number: 159
Decimal Equivalent: 0.1065 Overall Length: 1-13/16"
Depth x Dia. Ratio: 4xD Shank Type: Straight
Shank Size: 0.1065 Diameter: 0.1065
Material: HSS Measurement System: Imperial
Left/Right Hand: Right Point Angle: 135
Shank Length: 1 Drill Style: Screw Machine Drill
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #36, Decimal Equivalent 0.1065, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide

Technical Guides

Reviews of Chicago-Latrobe #49406