SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Heavy Dty, Blk Oxide, #39

CHICAGO-LATROBE| Zoro #: G2440663| Mfr #: 49409

$1.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-13/16"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440663 Mfr #: 49409
Overall Length: 1-13/16"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireFlute Length: 13/16"
Decimal Equivalent: 0.0995Application: For Alloy, Carbon And Tool Steels And Cast Iron
Shank Dia.: 0.0995"Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitPoint Type: Split point
Drill Bit Size: #39Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 159
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #39, Decimal Equivalent 0.0995, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 1-13/16 In., Grade Heavy Duty, Shank Dia. 0.0995 In., Flute Length 13/16 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD

Reviews