THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screw Mach Drill, Heavy Dty, Blk Oxide, #45

CHICAGO-LATROBE| Zoro #: G0365766| Mfr #: 49415

$1.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: #45
Drill Bit Material: High Speed Steel
Shank Dia.: 0.0820"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365766 Mfr #: 49415
Drill Bit Size: #45Drill Bit Material: High Speed Steel
Shank Dia.: 0.0820"Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 3/4"
List Number: 159Drill Bit Dimension Type: Wire
Grade: Heavy DutyOverall Length: 1-3/4"
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.0820Item: Screw Machine Drill Bit
Point Type: Split pointCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #45, Decimal Equivalent 0.0820, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 0.0820, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews