KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Heavy Dty, Blk Oxide, #40

CHICAGO-LATROBE| Zoro #: G2114165| Mfr #: 49410

$1.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-13/16"
Point Type: Split point
Shank Dia.: 0.0980"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114165 Mfr #: 49410
Overall Length: 1-13/16"Point Type: Split point
Shank Dia.: 0.0980"List Number: 159
Drill Bit Material: High Speed SteelGrade: Heavy Duty
Drill Bit Size: #40Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitDecimal Equivalent: 0.0980
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 13/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #40, Decimal Equivalent 0.0980, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 0.0980, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews