Screw Mach Drill, Heavy Dty, Blk Oxide, #41

CHICAGO-LATROBE |Zoro #: G0984462|Mfr #: 49411

$1.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984462 Mfr #: 49411
Drill Bit Material: High Speed SteelDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesList Number: 159
Item: Screw Machine Drill BitDrill Bit Finish: Black Oxide
Application: For Alloy, Carbon And Tool Steels And Cast IronGrade: Heavy Duty
Flute Length: 13/16"Drill Bit Size: #41
Shank Dia.: 0.0960"Point Type: Split Point
Decimal Equivalent: 0.0960Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #41, Decimal Equivalent 0.0960, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 0.0960, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Product Reviews