Screw Mach Drill, Heavy Dty, Blk Oxide, #48

CHICAGO-LATROBE |Zoro #: G1870005|Mfr #: 49418

$1.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870005 Mfr #: 49418
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #48, Decimal Equivalent 0.0760, Flute Length (In.) 11/16, Overall Length (In.) 1-11/16, Shank Dia. (In.) 0.0760, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Product Reviews