Screw Mach Drill, Heavy Dty, Blk Oxide, #53

CHICAGO-LATROBE |Zoro #: G0655225|Mfr #: 49423

$1.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655225 Mfr #: 49423
Drill Bit Material: High Speed SteelDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesList Number: 159
Item: Screw Machine Drill BitDrill Bit Finish: Black Oxide
Application: For Alloy, Carbon And Tool Steels And Cast IronGrade: Heavy Duty
Drill Bit Size: #53Shank Dia.: 0.0595"
Point Type: Conventional PointDecimal Equivalent: 0.0595
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point (Deg.) 135, Wire Size #53, Decimal Equivalent 0.0595, Flute Length (In.) 5/8, Overall Length (In.) 1-5/8, Shank Dia. (In.) 0.0595, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Product Reviews