PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw Mach Drill, Heavy Dty, Blk Oxide, #56

CHICAGO-LATROBE| Zoro #: G0307404| Mfr #: 49426

$1.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 0.0465"Drill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307404 Mfr #: 49426
Grade: Heavy DutyShank Dia.: 0.0465"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Flute Length: 1/2"Decimal Equivalent: 0.0465
Drill Bit Size: #56Item: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelOverall Length: 1-3/8"
Drill Bit Finish: Black OxideList Number: 159
Drill Bit Point Angle: 135 DegreesPoint Type: Conventional Point
Application: For Alloy, Carbon And Tool Steels And Cast IronCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #56, Decimal Equivalent 0.0465, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 1-3/8 In., Grade Heavy Duty, Shank Dia. 0.0465 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD

Reviews