Screw Mach Drill, Heavy Dty, Blk Oxide, #57

$1.80 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/8"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: WireScrew Machine Drill Bit, Wire, Drill Bit Size #57, Decimal Equivalent 0.0430, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 1-3/8 In., Grade Heavy Duty, Shank Dia. 0.0430 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD
Guides:
Specifications
Zoro #: G1851832 Mfr #: 49427 | |
Overall Length: 1-3/8" | Drill Bit Point Angle: 135 Degrees |
Drill Bit Dimension Type: Wire | Flute Length: 1/2" |
Decimal Equivalent: 0.0430 | Application: For Alloy, Carbon And Tool Steels And Cast Iron |
Shank Dia.: 0.0430" | Drill Bit Finish: Black Oxide |
Item: Screw Machine Drill Bit | Point Type: Conventional Point |
Drill Bit Size: #57 | Drill Bit Grouping: Drill Bit |
Drill Bit Material: High Speed Steel | List Number: 159 |
Grade: Heavy Duty | Country of Origin (subject to change): United States |
Description
Screw Machine Drill Bit, Wire, Drill Bit Size #57, Decimal Equivalent 0.0430, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 1-3/8 In., Grade Heavy Duty, Shank Dia. 0.0430 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD