BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Heavy Duty, Blk Oxide, #2

CHICAGO-LATROBE| Zoro #: G0304071| Mfr #: 49372

$2.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-7/16"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304071 Mfr #: 49372
Overall Length: 2-7/16"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireFlute Length: 1-5/16"
Decimal Equivalent: 0.2210Application: For Alloy, Carbon And Tool Steels And Cast Iron
Shank Dia.: 0.2210"Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitPoint Type: Split point
Drill Bit Size: #2Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 159
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Overall Length 2-7/16 In., Grade Heavy Duty, Shank Dia. 0.2210 In., Flute Length 1-5/16 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Depth:Dia. Ratio 3xD

Reviews