DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Heavy Duty, Blk Oxide, #7

CHICAGO-LATROBE| Zoro #: G0807904| Mfr #: 49377

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807904 Mfr #: 49377
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-3/16"Grade: Heavy Duty
Overall Length: 2-1/4"Drill Bit Size: #7
Application: For Alloy, Carbon And Tool Steels And Cast IronPoint Type: Split point
Shank Dia.: 0.2010"Decimal Equivalent: 0.2010
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
List Number: 159Item: Screw Machine Drill Bit
Drill Bit Dimension Type: WireCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #7, Decimal Equivalent 0.2010, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Shank Dia. (In.) 0.2010, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews