Screw Mach Drill, Heavy Duty, Blk Oxide, #8

CHICAGO-LATROBE| Zoro #: G1849547| Mfr #: 49378

$2.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Length: 2-1/4"Point Type: Split pointShank Dia.: 0.1990"
Save 15%. Sign up for Z-mail.


Zoro #: G1849547 Mfr #: 49378
Overall Length: 2-1/4"Point Type: Split point
Shank Dia.: 0.1990"List Number: 159
Drill Bit Material: High Speed SteelGrade: Heavy Duty
Drill Bit Size: #8Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitDecimal Equivalent: 0.1990
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-3/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States


Screw Machine Drill, Aircraft, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #8, Decimal Equivalent 0.1990, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Shank Dia. (In.) 0.1990, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C