Chicago-Latrobe
Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48801
Zoro # G1909774
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50806
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48247
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48509
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50825
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49393
- CHICAGO-LATROBE Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49233
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48826
- CHICAGO-LATROBE Screw Machine Length Drill, Spiral Flute 49019
- CHICAGO-LATROBE Screw Machine Drill Bit, #49 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50904
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14829
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14550
- Chicago-Latrobe Drill Bits