HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screw Mach Drill, HSS, BRGT, Size H, 118 Deg

CHICAGO-LATROBE| Zoro #: G0841513| Mfr #: 48808

$2.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-11/16"
Point Type: Conventional Point
Shank Dia.: 0.2660"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841513 Mfr #: 48808
Overall Length: 2-11/16"Point Type: Conventional Point
Shank Dia.: 0.2660"List Number: 157
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: H
Drill Bit Finish: BrightItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2660Application: For Alloy And Carbon Steels And Cast Iron
Drill Bit Point Angle: 118 DegreesFlute Length: 1-1/2"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 157, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size H, Decimal Equivalent 0.2660, Flute Length (In.) 1-1/2, Overall Length (In.) 2-11/16, Shank Dia. (In.) 0.2660, For Alloy And Carbon Steels And Cast Iron

Reviews