Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, HSS, BRGT, Size K, 118 Deg

  • Zoro #: G0625502
  • Mfr #: 48811
$3.26 /ea

Order in multiples of 3

  • Drill Bit Finish: Bright
  • Point Type: Conventional Point
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $75 ship free.

Chicago-Latrobe #48811 Specifications

  • Zoro #: G0625502
  • Mfr #: 48811
Drill Bit Finish: Bright Point Type: Conventional Point
Drill Bit Point Angle: 118 Degrees Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 4xD Flute Type: Spiral
Drill Bit Grouping: Drill Bit Application: For Alloy And Carbon Steels And Cast Iron
Shank Dia.: 9/32 in Drill Bit Dimension Type: Letter
Grade: General Purpose Drill Bit Size: K
Decimal Equivalent: 0.2810 Overall Length: 2 11/16 in
List Number: 157 Flute Length: 1 1/2 in
Drill Bit Material: High Speed Steel Standards: Not Rated
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Number of Flutes: 2 Shank Size: 0.281
Shank Type: Straight Shank Length: 1 3/16 in
Material: HSS Left/Right Hand: Right
Diameter: 0.281 Measurement System: Letter
Drill Style: Screw Machine Drill Point Angle: 118
Series: 157 Drill Point Length: 0.0000
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Maximum Drilling Depth: 1 1/2 in
Spiral Direction: Right Hand Material Grade - Machining: General Purpose
Shank Type - Machining: Straight Primary Material Application ISO Code: K, N, P
Helix Angle: 28 Degrees Drill Bit Point Type: Conventional Point
Material - Machining: High Speed Steel Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Length Class: Screw Machine Length Finish - Machining: Bright (Uncoated)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size K, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2810

Reviews of Chicago-Latrobe #48811