KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, BRGT, Size L, 118 Deg, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G0849807| Mfr #: 48812

$4.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: L
Shank Dia.: 0.2900"
Decimal Equivalent: 0.2900
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849807 Mfr #: 48812
Drill Bit Size: LShank Dia.: 0.2900"
Decimal Equivalent: 0.2900List Number: 157
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Point Angle: 118 DegreesPoint Type: Conventional Point
Grade: General PurposeDrill Bit Dimension Type: Letter
Drill Bit Finish: BrightOverall Length: 2-3/4"
Drill Bit Grouping: Drill BitApplication: For Alloy And Carbon Steels And Cast Iron
Flute Length: 1-9/16"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Unknown

Description

Screw Machine Drill, Standard, List Number 157, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size L, Decimal Equivalent 0.2900, Flute Length (In.) 1-9/16, Overall Length (In.) 2-3/4, Shank Dia. (In.) 0.2900, For Alloy And Carbon Steels And Cast Iron

Reviews