Screw Mach Drill, HSS, BRGT, Size M, 118 Deg

CHICAGO-LATROBE |Zoro #: G0353805|Mfr #: 48813

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353805 Mfr #: 48813
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Standard, List Number 157, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size M, Decimal Equivalent 0.2950, Flute Length (In.) 1-9/16, Overall Length (In.) 2-3/4, Shank Dia. (In.) 0.2950, For Alloy And Carbon Steels And Cast Iron

Product Reviews