BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, HSS, BRGT, Size P, 118 Deg

CHICAGO-LATROBE| Zoro #: G1010764| Mfr #: 48816

$5.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-11/16"List Number: 157Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010764 Mfr #: 48816
Flute Length: 1-11/16"List Number: 157
Drill Bit Material: High Speed SteelItem: Screw Machine Drill Bit
Drill Bit Size: PPoint Type: Conventional Point
Decimal Equivalent: 0.3230Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: BrightDrill Bit Grouping: Drill Bit
Grade: General PurposeOverall Length: 2-15/16"
Shank Dia.: 0.3230"Flute Type: Spiral
Application: For Alloy And Carbon Steels And Cast IronDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Letter, Drill Bit Size P, Decimal Equivalent 0.3230, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2-15/16 In., Grade General Purpose, Shank Dia. 0.3230 In., Flute Length 1-11/16 In., Point Type Conventional Point, List Number 157, For Alloy And Carbon Steels And Cast Iron, Depth:Dia. Ratio 3xD

Reviews