KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, BRGT, Size R, 118 Deg

CHICAGO-LATROBE| Zoro #: G1671293| Mfr #: 48818

$4.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671293 Mfr #: 48818
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-11/16"Grade: General Purpose
Overall Length: 3"Flute Type: Spiral
Application: For Alloy And Carbon Steels And Cast IronDrill Bit Size: R
Point Type: Conventional PointShank Dia.: 0.3390"
Decimal Equivalent: 0.3390Drill Bit Finish: Bright
Drill Bit Point Angle: 118 DegreesList Number: 157
Item: Screw Machine Drill BitDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 157, Number of Pieces 1, General Purpose Grade, High Speed Steel, Bright Finish, Conventional Point, Drill Point (Deg.) 118, Letter Size R, Decimal Equivalent 0.3390, Flute Length (In.) 1-11/16, Overall Length (In.) 3, Shank Dia. (In.) 0.3390, For Alloy And Carbon Steels And Cast Iron

Reviews