Screw Mach Drill, HSS, BRGT, Size U, 118 Deg

$6.23 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: LetterScrew Machine Drill Bit, Letter, Drill Bit Size U, Decimal Equivalent 0.3680, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.3680 In., Flute Length 1-13/16 In., Point Type Conventional Point, List Number 157, For Alloy And Carbon Steels And Cast Iron, Depth:Dia. Ratio 3xD
Guides:
Specifications
Zoro #: G2456221 Mfr #: 48821 | |
Overall Length: 3-1/8" | Drill Bit Point Angle: 118 Degrees |
Drill Bit Dimension Type: Letter | Flute Length: 1-13/16" |
Flute Type: Spiral | Decimal Equivalent: 0.3680 |
Application: For Alloy And Carbon Steels And Cast Iron | Shank Dia.: 0.3680" |
Drill Bit Finish: Bright | Item: Screw Machine Drill Bit |
Point Type: Conventional Point | Drill Bit Size: U |
Drill Bit Grouping: Drill Bit | Drill Bit Material: High Speed Steel |
List Number: 157 | Grade: General Purpose |
Country of Origin (subject to change): United States |
Description
Screw Machine Drill Bit, Letter, Drill Bit Size U, Decimal Equivalent 0.3680, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.3680 In., Flute Length 1-13/16 In., Point Type Conventional Point, List Number 157, For Alloy And Carbon Steels And Cast Iron, Depth:Dia. Ratio 3xD