KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill Set, Aircraft, 21 PC, HSS

CHICAGO-LATROBE| Zoro #: G0773412| Mfr #: 69852

$68.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 21
Material: High Speed Steel
Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773412 Mfr #: 69852
Number of Pieces: 21Material: High Speed Steel
Finish: Black OxideItem: Screw Machine Drill Bit Set
Country of Origin (subject to change): United States

Description

Screw Machine Drill Set,Standard,List Number 159,Number of Pieces 21,Heavy Duty Grade,High Speed Steel,Black Oxide Finish,Split Point,Point Angle 135 Degrees ,Fractional Size (In.) 1/16 To 3/8 By 64ths,For Alloy, Carbon And Tool Steels And Cast Iron,Meets/Exceeds National Aerospace Standards (NAS) 907, Type C,Sizes Included 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64 And 3/8 In. With Metal Case

Reviews