Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

29pc. HSS Black Oxide 135 Degrees Drill Bit Set

  • Zoro #: G0361654
  • Mfr #: 57719

$94.00

  • Depth:Dia. Ratio: 5xD
  • Number of Pieces: 29
  • Item: Screw Machine Drill Bit Set
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Chicago-Latrobe #57719 Specifications

  • Zoro #: G0361654
  • Mfr #: 57719
Depth:Dia. Ratio: 5xD Number of Pieces: 29
Item: Screw Machine Drill Bit Set Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Application: For Alloy, Carbon And Tool Steels And Cast Iron Drill Bit Dimension Type: Fractional Inch
Material: High Speed Steel Drill Bit Size: 1/16"-1/2" by 1/64"
Drill Bit Point Angle: 135 Degrees Finish: black oxide
List Number: 159 Point Type: Split Point
Drill Bit Finish: Black Oxide Grade: Heavy Duty
Drill Bit Material: High Speed Steel Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit Set, Fractional Inch, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide

Reviews of Chicago-Latrobe #57719