Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Screw Machine Drill Bit, Blk Oxide, 1/2

CHICAGO-LATROBE | Zoro #: G0923544 | Mfr #: 49232

$ 11.26 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Alloy, Carbon And Tool Steels And Cast Iron
  • Drill Bit Size: 1/2"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0923544 Mfr #: 49232
Drill Bit Dimension Type: Fractional Inch Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Size: 1/2" Overall Length: 3-3/4"
Flute Length: 2-1/4" Point Type: Split point
Drill Bit Point Angle: 135 Degrees List Number: 159
Flute Type: Spiral Sizes Included: 1/2"
Item: Screw Machine Drill Bit Shank Dia.: 1/2"
Grade: Heavy Duty Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.5000
Drill Bit Finish: Black Oxide Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 1/2 In., Flute Length 2-1/4 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Sizes Included 1/2 In., Depth:Dia. Ratio 3xD

Reviews