KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill Bit, Blk Oxide, 13/64

CHICAGO-LATROBE| Zoro #: G0612516| Mfr #: 49213

$2.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Flute Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612516 Mfr #: 49213
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Flute Length: 1-3/16"Shank Dia.: 13/64"
Overall Length: 2-1/4"Decimal Equivalent: 0.2031
Drill Bit Size: 13/64"Point Type: Split point
Grade: Heavy DutyList Number: 159
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Sizes Included: 13/64"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Carbon And Tool Steels And Cast IronItem: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 13/64, Decimal Equivalent 0.2031, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Shank Dia. (In.) 13/64, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews