BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Machine Drill Bit, Blk Oxide, 1/4, E

CHICAGO-LATROBE| Zoro #: G1643275| Mfr #: 49216

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643275 Mfr #: 49216
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Screw Machine Drill BitFlute Length: 1-3/8"
Sizes Included: 1/4"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.2500Drill Bit Size: 1/4"
Point Type: Split pointDrill Bit Finish: Black Oxide
List Number: 159Shank Dia.: 1/4"
Drill Bit Material: High Speed SteelOverall Length: 2-1/2"
Application: For Alloy, Carbon And Tool Steels And Cast IronCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-1/2 In., Grade Heavy Duty, Shank Dia. 1/4 In., Flute Length 1-3/8 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Sizes Included 1/4 In., Depth:Dia. Ratio 3xD

Reviews