Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Blk Oxide, 17/64

  • Zoro #: G0492527
  • Mfr #: 49217
$3.07
  • Sizes Included: 17/64"
  • Depth:Dia. Ratio: 4xD
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $75 ship free.

Chicago-Latrobe #49217 Specifications

  • Zoro #: G0492527
  • Mfr #: 49217
Sizes Included: 17/64" Depth:Dia. Ratio: 4xD
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 17/64 in
Flute Type: Spiral Grade: Heavy Duty
Application: For Alloy, Carbon And Tool Steels And Cast Iron Flute Length: 1 7/16 in
Item: Screw Machine Drill Bit Overall Length: 2 5/8 in
Drill Bit Material: High Speed Steel Point Type: Split point
List Number: 159 Drill Bit Finish: Black Oxide
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.2656
Drill Bit Grouping: Drill Bit Shank Dia.: 17/64 in
Depth x Dia. Ratio: 4xD Shank Type: Straight
Shank Size: 0.2656 Standards: Not Rated
Cutting Direction: Right Hand Number of Flutes: 2
Shank Length: 1 3/16 in Point Angle: 135
Diameter: 0.265625 Measurement System: Fractional Inch
Drill Style: Screw Machine Drill Material: HSS
Left/Right Hand: Right Series: 159
Maximum Drilling Depth: 1 7/16 in Material Grade - Machining: Heavy Duty
Drill Length Class: Screw Machine Length Primary Material Application ISO Code: K, P
Drill Bit Point Type: Split Point Shank Type - Machining: Straight
Finish - Machining: Black Oxide Helix Angle: 28 Degrees
Material - Machining: High Speed Steel Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Drill Point Length: 0.055 in Spiral Direction: Right Hand
Primary Material Application: Cast Iron, Steel, Tool and Die Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.2656

Technical Guides

Reviews of Chicago-Latrobe #49217