KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill Bit, Blk Oxide, 23/64

CHICAGO-LATROBE| Zoro #: G0874081| Mfr #: 49223

$6.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 23/64"
Grade: Heavy Duty
Decimal Equivalent: 0.3594
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874081 Mfr #: 49223
Shank Dia.: 23/64"Grade: Heavy Duty
Decimal Equivalent: 0.3594Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 3-1/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 23/64"
Item: Screw Machine Drill BitFlute Type: Spiral
Drill Bit Grouping: Drill BitFlute Length: 1-3/4"
List Number: 159Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesSizes Included: 23/64"
Point Type: Split pointCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 23/64, Decimal Equivalent 0.3594, Flute Length (In.) 1-3/4, Overall Length (In.) 3-1/16, Shank Dia. (In.) 23/64, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews