KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill Bit, Blk Oxide, 29/64

CHICAGO-LATROBE| Zoro #: G1341654| Mfr #: 49229

$9.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 29/64"
Item: Screw Machine Drill Bit
List Number: 159
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341654 Mfr #: 49229
Sizes Included: 29/64"Item: Screw Machine Drill Bit
List Number: 159Drill Bit Finish: Black Oxide
Decimal Equivalent: 0.4531Overall Length: 3-9/16"
Flute Length: 2-1/8"Drill Bit Size: 29/64"
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Material: High Speed SteelPoint Type: Split point
Drill Bit Grouping: Drill BitShank Dia.: 29/64"
Application: For Alloy, Carbon And Tool Steels And Cast IronGrade: Heavy Duty
Flute Type: SpiralCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 29/64, Decimal Equivalent 0.4531, Flute Length (In.) 2-1/8, Overall Length (In.) 3-9/16, Shank Dia. (In.) 29/64, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews