KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill Bit, Blk Oxide, 3/32

CHICAGO-LATROBE| Zoro #: G0659434| Mfr #: 49206

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659434 Mfr #: 49206
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3/4"Grade: Heavy Duty
Overall Length: 1-3/4"Sizes Included: 3/32"
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Size: 3/32"Point Type: Split point
Shank Dia.: 3/32"Decimal Equivalent: 0.0938
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
List Number: 159Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/32, Decimal Equivalent 0.0938, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 3/32, For Alloy, Carbon And Tool Steels And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Reviews