Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Blk Oxide, 3/8

  • Zoro #: G0427971
  • Mfr #: 49224
$4.72
  • Decimal Equivalent: 0.3750
  • Drill Bit Finish: Black Oxide
  • Shank Dia.: 3/8 in
See full product details
Orders over $75 ship free.

Chicago-Latrobe #49224 Specifications

  • Zoro #: G0427971
  • Mfr #: 49224
Decimal Equivalent: 0.3750 Drill Bit Finish: Black Oxide
Shank Dia.: 3/8 in Overall Length: 3 1/8 in
Flute Type: Spiral Sizes Included: 3/8"
List Number: 159 Drill Bit Size: 3/8 in
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Grade: Heavy Duty Item: Screw Machine Drill Bit
Drill Bit Point Angle: 135 Degrees Flute Length: 1 13/16 in
Depth:Dia. Ratio: 4xD Point Type: Split point
Application: For Alloy, Carbon And Tool Steels And Cast Iron Drill Bit Material: High Speed Steel
Number of Flutes: 2 Cutting Direction: Right Hand
Shank Size: 0.375 Standards: Not Rated
Shank Type: Straight Depth x Dia. Ratio: 4xD
Drill Style: Screw Machine Drill Shank Length: 1 5/16 in
Diameter: 0.375 Material: HSS
Measurement System: Fractional Inch Left/Right Hand: Right
Point Angle: 135 Series: 159
Helix Angle: 28 Degrees Drill Bit Point Type: Split Point
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Material Grade - Machining: Heavy Duty
Drill Point Length: 0.0777 in Spiral Direction: Right Hand
Finish - Machining: Black Oxide Drill Length Class: Screw Machine Length
Primary Material Application ISO Code: K, P Shank Type - Machining: Straight
Material - Machining: High Speed Steel Primary Material Application: Cast Iron, Steel, Tool and Die Steel
Maximum Drilling Depth: 1 13/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.3750

Technical Guides

Reviews of Chicago-Latrobe #49224