BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Machine Drill Bit, Blk Oxide, 5/64

CHICAGO-LATROBE| Zoro #: G0261457| Mfr #: 49205

$1.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261457 Mfr #: 49205
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Screw Machine Drill BitFlute Length: 11/16"
Sizes Included: 5/64"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.0781Drill Bit Size: 5/64"
Point Type: Split pointDrill Bit Finish: Black Oxide
List Number: 159Shank Dia.: 5/64"
Drill Bit Material: High Speed SteelOverall Length: 1-11/16"
Application: For Alloy, Carbon And Tool Steels And Cast IronCountry of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 1-11/16 In., Grade Heavy Duty, Shank Dia. 5/64 In., Flute Length 11/16 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steels And Cast Iron, Sizes Included 5/64 In., Depth:Dia. Ratio 3xD

Reviews