Screw Machine Drill Bit, Blk Oxide, G

CHICAGO-LATROBE| Zoro #: G1383051| Mfr #: 49238

$3.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Screw Machine Drill BitOverall Length: 2-5/8"Flute Length: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383051 Mfr #: 49238
Item: Screw Machine Drill BitOverall Length: 2-5/8"
Flute Length: 1-7/16"Grade: Heavy Duty
List Number: 159Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 135 Degrees
Drill Bit Size: GDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.2610Application: For Alloy, Carbon And Tool Steel And Cast Iron
Flute Type: SpiralShank Dia.: 0.2610"
Point Type: Split pointDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-5/8 In., Grade Heavy Duty, Shank Dia. 0.2610 In., Flute Length 1-7/16 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steel And Cast Iron, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews