SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Machine Drill Bit, Blk Oxide, H

CHICAGO-LATROBE| Zoro #: G2086567| Mfr #: 49239

$4.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-11/16"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Letter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086567 Mfr #: 49239
Overall Length: 2-11/16"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: LetterFlute Length: 1-1/2"
Flute Type: SpiralDecimal Equivalent: 0.2660
Application: For Alloy, Carbon And Tool Steel And Cast IronShank Dia.: 0.2660"
Drill Bit Finish: Black OxideItem: Screw Machine Drill Bit
Point Type: Split pointDrill Bit Size: H
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 159Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2660, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-11/16 In., Grade Heavy Duty, Shank Dia. 0.2660 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steel And Cast Iron, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews