SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Machine Drill Bit, Blk Oxide, L

CHICAGO-LATROBE| Zoro #: G2166044| Mfr #: 49243

$4.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/4"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Letter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166044 Mfr #: 49243
Overall Length: 2-3/4"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: LetterFlute Length: 1-9/16"
Flute Type: SpiralDecimal Equivalent: 0.2900
Application: For Alloy, Carbon And Tool Steel And Cast IronShank Dia.: 0.2900"
Drill Bit Finish: Black OxideItem: Screw Machine Drill Bit
Point Type: Split pointDrill Bit Size: L
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 159Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Letter, Drill Bit Size L, Decimal Equivalent 0.2900, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-3/4 In., Grade Heavy Duty, Shank Dia. 0.2900 In., Flute Length 1-9/16 In., Point Type Split Point, List Number 159, For Alloy, Carbon And Tool Steel And Cast Iron, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews