Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Blk Oxide, N

  • Zoro #: G0542963
  • Mfr #: 49245

$4.02 /ea

Order in multiples of 6

  • Application: For Alloy, Carbon And Tool Steel And Cast Iron
  • List Number: 159
  • Overall Length: 2-13/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #49245 Specifications

  • Zoro #: G0542963
  • Mfr #: 49245
Application: For Alloy, Carbon And Tool Steel And Cast Iron List Number: 159
Overall Length: 2-13/16" Flute Type: Spiral
Decimal Equivalent: 0.3020 Drill Bit Material: High Speed Steel
Point Type: Split point Item: Screw Machine Drill Bit
Grade: Heavy Duty Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Letter
Depth:Dia. Ratio: 3xD Drill Bit Point Angle: 135 Degrees
Shank Dia.: 0.3020" Flute Length: 1-5/8"
Drill Bit Size: N Shank Size: 0.302
Depth x Dia. Ratio: 4xD Shank Type: Straight
Left/Right Hand: Right Material: HSS
Measurement System: Imperial Point Angle: 135
Shank Length: 1.1875 Diameter: 0.302
Drill Style: Screw Machine Drill Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide

Reviews of Chicago-Latrobe #49245