Chicago-Latrobe
Screw Machine Drill Bit, O Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49246
Zoro # G2000013
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size O
- Decimal Equivalent 0.3160
- Drill Bit Point Angle 135 Degrees
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49216
- CHICAGO-LATROBE Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50854
- CHICAGO-LATROBE Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48429
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52810
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50874
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49102
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52811
- CHICAGO-LATROBE Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48243
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49235
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52818
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50873
- Chicago-Latrobe Drill Bits