Screw Machine Drill Bit, Blk Oxide, P

CHICAGO-LATROBE| Zoro #: G0897574| Mfr #: 49247

$4.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897574 Mfr #: 49247
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-11/16"Grade: Heavy Duty
Overall Length: 2-15/16"Flute Type: Spiral
Application: For Alloy, Carbon And Tool Steel And Cast IronDrill Bit Size: P
Point Type: Split pointShank Dia.: 0.3230"
Decimal Equivalent: 0.3230Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesList Number: 159
Item: Screw Machine Drill BitDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Letter Size P, Decimal Equivalent 0.3230, Flute Length (In.) 1-11/16, Overall Length (In.) 2-15/16, Shank Dia. (In.) 0.3230, For Alloy, Carbon And Tool Steel And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews