KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill Bit, Blk Oxide, V

CHICAGO-LATROBE| Zoro #: G0277094| Mfr #: 49253

$6.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"
Point Type: Split point
Shank Dia.: 0.3770"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277094 Mfr #: 49253
Overall Length: 3-1/4"Point Type: Split point
Shank Dia.: 0.3770"List Number: 159
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: V
Drill Bit Finish: Black OxideItem: Screw Machine Drill Bit
Decimal Equivalent: 0.3770Application: For Alloy, Carbon And Tool Steel And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1-7/8"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Letter Size V, Decimal Equivalent 0.3770, Flute Length (In.) 1-7/8, Overall Length (In.) 3-1/4, Shank Dia. (In.) 0.3770, For Alloy, Carbon And Tool Steel And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews