Chicago-Latrobe
Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49255
Zoro # G1368726
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49254
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49404
- CHICAGO-LATROBE Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48429
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50871
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49222
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank 48536
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute 51818
- CHICAGO-LATROBE Screw Machine Drill Bit, #49 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48749
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48718
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595369
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14257
- Chicago-Latrobe Drill Bits