KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill Bit, Blk Oxide, Y

CHICAGO-LATROBE| Zoro #: G1041521| Mfr #: 49256

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Flute Length: 1-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041521 Mfr #: 49256
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Flute Length: 1-15/16"Shank Dia.: 0.4040"
Overall Length: 3-5/16"Decimal Equivalent: 0.4040
Point Type: Split pointGrade: Heavy Duty
List Number: 159Flute Type: Spiral
Drill Bit Dimension Type: LetterDrill Bit Size: Y
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Carbon And Tool Steel And Cast Iron
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Standard, List Number 159, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Letter Size Y, Decimal Equivalent 0.4040, Flute Length (In.) 1-15/16, Overall Length (In.) 3-5/16, Shank Dia. (In.) 0.4040, For Alloy, Carbon And Tool Steel And Cast Iron, Meets/Exceeds National Aerospace Standards (NAS) 907, Type C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews