BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Machine Drill Bit, Size #7, 135 Deg

CHICAGO-LATROBE| Zoro #: G1706494| Mfr #: 50862

$4.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-3/16"List Number: 559Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706494 Mfr #: 50862
Flute Length: 1-3/16"List Number: 559
Drill Bit Material: Cobalt SteelItem: Screw Machine Drill Bit
Drill Bit Size: #7Point Type: Split point
Decimal Equivalent: 0.2010Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Straw/BronzeDrill Bit Grouping: Drill Bit
Grade: Heavy DutyOverall Length: 2-1/4"
Shank Dia.: 0.2010"Flute Type: Spiral
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 0.2010 In., Flute Length 1-3/16 In., Point Type Split Point, List Number 559, For Alloy, Tool And Stainless Steels, Cast Iron, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews