KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #1, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G1692607| Mfr #: 50856

$4.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-7/16"
Point Type: Split point
Shank Dia.: 0.2280"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692607 Mfr #: 50856
Overall Length: 2-7/16"Point Type: Split point
Shank Dia.: 0.2280"List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: #1
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2280Application: For Alloy, Tool And Stainless Steels, Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1-5/16"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #1, Decimal Equivalent 0.2280, Flute Length (In.) 1-5/16, Overall Length (In.) 2-7/16, Shank Dia. (In.) 0.2280, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews