Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Screw Machine Drill, Size #10, Co, 135 Deg
  • Zoro #: G0289545
  • Mfr #: 50865
$3.61
  • Drill Bit Finish: Straw/Bronze
  • List Number: 559
  • Overall Length: 2-1/4"
See full product details
Orders over $50 ship free.

Chicago-Latrobe #50865 Specifications

  • Zoro #: G0289545
  • Mfr #: 50865
Drill Bit Finish: Straw/Bronze List Number: 559
Overall Length: 2-1/4" Drill Bit Material: Cobalt Steel
Drill Bit Point Angle: 135 Degrees Item: Screw Machine Drill Bit
Flute Type: Spiral Shank Dia.: 0.1935"
Grade: Heavy Duty Drill Bit Dimension Type: Wire
Decimal Equivalent: 0.1935 Flute Length: 1-3/16"
Application: For Alloy, Tool And Stainless Steels, Cast Iron Drill Bit Size: #10
Depth:Dia. Ratio: 4xD Drill Bit Grouping: Drill Bit
Point Type: Split point Depth x Dia. Ratio: 4xD
Standards: Not Rated Cutting Direction: Right Hand
Number of Flutes: 2 Series: 559
Shank Type - Machining: Straight Drill Point Length: 0.0401"
Primary Material Application ISO Code: K, P Shank Length: 1-1/16"
Material Grade - Machining: M42 Drill Bit Point Type: Split Point
Measurement System: Wire Spiral Direction: Right Hand
Drill Diameter Tolerance: +0.0000"/-0.0007" Helix Angle: 28 Degrees
Material - Machining: Cobalt Maximum Drilling Depth: 1-3/16"
Finish - Machining: Straw/Bronze Primary Material Application: Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Drill Length Class: Screw Machine Length Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze

Technical Guides

Reviews of Chicago-Latrobe #50865