Screw Machine Drill, Size #14, Co, 135 Deg

CHICAGO-LATROBE |Zoro #: G1814041|Mfr #: 50869

$3.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814041 Mfr #: 50869
Drill Bit Material: Cobalt SteelDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesPoint Type: Split Point
List Number: 559Item: Screw Machine Drill Bit
Drill Bit Finish: Straw/BronzeApplication: For Alloy, Tool And Stainless Steels, Cast Iron
Grade: Heavy DutyFlute Length: 1-1/8"
Drill Bit Size: #14Shank Dia.: 0.1820"
Decimal Equivalent: 0.1820Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #14, Decimal Equivalent 0.1820, Flute Length (In.) 1-1/8, Overall Length (In.) 2-3/16, Shank Dia. (In.) 0.1820, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews