Screw Machine Drill, Size #2, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G0844365| Mfr #: 50857

$4.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844365 Mfr #: 50857
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-5/16"Grade: Heavy Duty
Overall Length: 2-7/16"Flute Type: Spiral
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Size: #2
Point Type: Split pointShank Dia.: 0.2210"
Decimal Equivalent: 0.2210Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesList Number: 559
Item: Screw Machine Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #2, Decimal Equivalent 0.2210, Flute Length (In.) 1-5/16, Overall Length (In.) 2-7/16, Shank Dia. (In.) 0.2210, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews