DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Machine Drill, Size #21, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G2428395| Mfr #: 50876

$2.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/8"
Point Type: Split point
Shank Dia.: 0.1590"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428395 Mfr #: 50876
Overall Length: 2-1/8"Point Type: Split point
Shank Dia.: 0.1590"List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: #21
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1590Application: For Alloy, Tool And Stainless Steels, Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1-1/16"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #21, Decimal Equivalent 0.1590, Flute Length (In.) 1-1/16, Overall Length (In.) 2-1/8, Shank Dia. (In.) 0.1590, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews