KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #28, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G1103697| Mfr #: 50883

$2.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-15/16"
Point Type: Split point
Shank Dia.: 0.1405"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103697 Mfr #: 50883
Overall Length: 1-15/16"Point Type: Split point
Shank Dia.: 0.1405"List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: #28
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1405Application: For Alloy, Tool And Stainless Steels, Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 15/16"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #28, Decimal Equivalent 0.1405, Flute Length (In.) 15/16, Overall Length (In.) 1-15/16, Shank Dia. (In.) 0.1405, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews