KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #31, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G1972275| Mfr #: 50886

$2.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972275 Mfr #: 50886
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Split pointShank Dia.: 0.1200"
Flute Length: 7/8"Decimal Equivalent: 0.1200
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 1-7/8"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #31
List Number: 559Drill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #31, Decimal Equivalent 0.1200, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 0.1200, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews