Screw Machine Drill, Size #32, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G0633586| Mfr #: 50887

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-7/8"
Point Type: Split point
Shank Dia.: 0.1160"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633586 Mfr #: 50887
Overall Length: 1-7/8"Point Type: Split point
Shank Dia.: 0.1160"List Number: 559
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: #32
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1160Application: For Alloy, Tool And Stainless Steels, Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 7/8"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #32, Decimal Equivalent 0.1160, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 0.1160, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews