KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Size #33, Co, 135 Deg

CHICAGO-LATROBE| Zoro #: G0786265| Mfr #: 50888

$1.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786265 Mfr #: 50888
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 7/8"Grade: Heavy Duty
Overall Length: 1-7/8"Flute Type: Spiral
Application: For Alloy, Tool And Stainless Steels, Cast IronDrill Bit Size: #33
Point Type: Split pointShank Dia.: 0.1130"
Decimal Equivalent: 0.1130Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesList Number: 559
Item: Screw Machine Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 559, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Straw Finish, Split Point, Drill Point (Deg.) 135, Wire Size #33, Decimal Equivalent 0.1130, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 0.1130, For Alloy, Tool And Stainless Steels, Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews